
3/8" Fender Washer, Zinc Plated Steel
Item #: 518319
Cat #: FENW38112
UPC: 781002155300
Documents & Guides
Fender Washer. Size: 3/8"x1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15530.*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Fender Washer. Size: 3/8"x1-1/2". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 15530.*
Fender Washers differ from standard Flat Washers in that their outside diameters are much larger in proportion to their center holes. With this design, a fender washer can be placed under the head of a bolt or nut, to help distribute forces applied when tightening, or to cover an oversized hole.
Also known as: 781002155300, FENW38112
Specifications
Length: | 1 1/2 in |
Diameter: | 3/8 in |
Material: | Steel |
Length: | 1 1/2 in |
Material: | Steel |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)