This product has been discontinued.
Occupancy Sensor Switch, 5A, Maestro, Sienna
Item #: 518285
Cat #: MS-OPS5M-SI
UPC: 027557983518
Sign In or Register to view pricing and more.
Documents & Guides
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Sienna.
Overview
Maestro Occupancy Sensor Switch, 120V, 5A, 3-Way/Multi-Location/Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, Requires Neutral Wire, Color: Sienna.
Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A in sienna
Also known as: 027557983518, MS-OPS5M-SI
Specifications
Amps: | 5 |
Volts AC: | 120 |
Family / Style: | Maestro |
Poles: | 1 |
Mounting: | Knuckle |
Color: | Sienna |
Dimmable: | Yes |
Light Technology: | Halogen |
Angle: | 180° |
Amps: | 5 |
Family / Style: | Maestro |
Mounting: | Knuckle |
Dimmable: | Yes |
Angle: | 180° |
Volts AC: | 120 |
Poles: | 1 |
Color: | Sienna |
Light Technology: | Halogen |
Customer Reviews
No reviews for this product
(0)