
Power Distribution Block, Double Primary-Double Secondary
Item #: 51828
Cat #: 1453301
UPC: 784337533010
Documents & Guides
Power Distribution Block, Double Primary-Double Secondary, 4 AWG to 500 MCM, 760 Amp, 600 Volt, Connector: Aluminum, Insulator: Phenolic
Sign In or Register to view pricing and more.
Eaton/Bussmann Series
16504-3 Power Splicer Block, 760A, 600V AC/DC, 10 kA, Tin-Plated, Aluminum Connector
Item #: 88178
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Power Distribution Block, Double Primary-Double Secondary, 4 AWG to 500 MCM, 760 Amp, 600 Volt, Connector: Aluminum, Insulator: Phenolic
Also known as: 784337533010, 1453301
Specifications
Volts DC: | 600 |
Mounting: | Surface |
Color: | Black |
Volts AC: | 600 |
Allowable Gauge Range: | 2 - 500 |
Volts DC: | 600 |
Color: | Black |
Allowable Gauge Range: | 2 - 500 |
Mounting: | Surface |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)