1-1/4" Self Drilling Screw

Item #: 518242

Cat #: TEKHW8114

UPC: 781002175155

Sign In or Register to view pricing and more.
Documents & Guides
Self Drilling Screw, Hex Washer Head, Size: #8 x 1-1/4". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17515.*

Overview

Self Drilling Screw, Hex Washer Head, Size: #8 x 1-1/4". Hex Size: 1/4". Zinc Plated Steel. Package Quantity: 100. *Dottie Part # 17515.*
Self-Drilling Screws are manufactured from cold-heading steel and feature a #2 drill point. The unique tip design allows them to drill, tap, and fasten metal to metal objects in one operation, without the need to pre-drill. This creates the optimal drill performance and thread forming experience. The most common applications are used on metal to metal, but they can also be used in a wide variety of other applications. IFI-113 and ASTM C954 cover the material and performance requirements for steel self-drilling screws.
Also known as: 781002175155, TEKHW8114

Specifications

Length: 1 1/4 in
Drive: Hex
Screw Head: Flanged Hex
Material: Steel
Size: # 8
Diameter Range: 1.380 - 2.010 In
Length: 1 1/4 in
Screw Head: Flanged Hex
Size: # 8
Drive: Hex
Material: Steel
Diameter Range: 1.380 - 2.010 In

Customer Reviews

No reviews for this product
(0)