600 MCM THHN/THWN-2 Stranded Copper, Brown, 2500'
Item #: 518233
Cat #: THHN600STRBRN2500RL
UPC: 980100130114
Sign In or Register to view pricing and more.
Documents & Guides
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft Reel.
Overview
600 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 2500 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100130114, THHN600STRBRN2500RL
Specifications
Color: | Brown |
Gauge: | 600 |
Length: | 2500 ft |
Jacket: | PVC |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Length: | 2500 ft |
Material: | Copper |
Conductors: | 1 |
Package Type: | Reel |
Gauge: | 600 |
Jacket: | PVC |
Volts AC: | 600 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)