4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 518218

Cat #: 4SDB-100

UPC: 835243010369

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 30.3

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8, Side Knockouts: (8) 1 Inch, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 30.3
Also known as: 835243010369, 4SDB-100

Specifications

Knockout Diameter: 1/2 in, 3/4 in, 1 in
Mounting: Screw On, Nail On
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in, 3/4 in, 1 in
Depth: 2 1/8 in
Mounting: Screw On, Nail On
Cubic Inches: 30.300 in³

Customer Reviews

No reviews for this product
(0)