This product may not be available in all locations.
![Terminal Block, 30A, 600V AC/DC, Green, 4mm, Space Saver Terminal Block, 30A, 600V AC/DC, Green, 4mm, Space Saver](https://rexel-cdn.com/products/image.jpg?i=58DE157B-42F0-4A7F-8D74-BB13DC33E7B9&f=420)
Terminal Block, 30A, 600V AC/DC, Green, 4mm, Space Saver
Item #: 51819
Cat #: 1492-W4-G
UPC: 662468235501
Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, 30 Amp, 600 Volt AC/DC, Green, 4 mm, Space Saver, 50 in a Package
Overview
Terminal Block, 30 Amp, 600 Volt AC/DC, Green, 4 mm, Space Saver, 50 in a Package
A time-proven terminal method with a space-saving design. Allen-Bradley® Bulletin 1492-W screw connection terminal blocks offer basic feed-through and grounding terminal blocks. Catalog item 1492-W4-G from Rockwell Automation® is a green IEC 6 x 45.3 x 35mm (0.24 x 1.78 x 1.38 IN), space-saver, feed-through, single-circuit terminal block with screw connections and one pole. Its voltage rating is UR - 600 V AC / DC, CSA - 600 V AC / DC, IEC - 800 V AC / DC, ATEX - 550 V AC / DC. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468235501, 1492-W4-G
Specifications
Type: | Terminal Block, Feed-Through |
Color: | Green |
Family / Style: | 1492 |
Volts DC: | 600 |
Mounting: | DIN Rail |
Amps: | 30 |
Volts AC: | 600 |
Allowable Gauge Range: | 22 - 10 |
Type: | Terminal Block, Feed-Through |
Family / Style: | 1492 |
Mounting: | DIN Rail |
Volts AC: | 600 |
Color: | Green |
Volts DC: | 600 |
Amps: | 30 |
Allowable Gauge Range: | 22 - 10 |
Customer Reviews
No reviews for this product
(0)