EZ Meter-Pak, 225A, 2 sockets, 208Y/120 VAC, test block bypass, ringed, 1200A Al/Cu busbar

Item #: 518132

Cat #: EZMT312225

UPC: 785901334965

Sign In or Register to view pricing and more.
Branch unit, EZ Meter-Pak, 225A, 2 sockets, 208Y/120 VAC, test block bypass, ringed, 1200A Al/Cu busbar

Overview

Branch unit, EZ Meter-Pak, 225A, 2 sockets, 208Y/120 VAC, test block bypass, ringed, 1200A Al/Cu busbar
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM main devices are available as main circuit breakers, as main fusible switches or as main lug terminal boxes. The various EZ Meter Pak devices can have main ratings from 225 to 2000 A maximum depending on the version. This EZMT meter center has two ringed sockets with test block bypass and a 5 jaw socket without jaw release. This EZ Meter Pak has a rated operational voltage of 208Y/120 VAC three phase 4W in and single phase out. The unit has a copper / aluminum bus bar. The main is rated 1200 A. This EZMT meter pak is rated at 225 A. This unit has a NEMA 3R surface mounting enclosure that is 60.56 inches tall, 22.42 inches wide and 9.38 inches deep. This EZMT meter center unit is UL Listed. Meets EUSERC requirements
Also known as: 785901334965, EZMT312225

Specifications

Phase: 3
Volts AC: 120, 240 Delta/208Y
Sockets: 2
Amps: 1200, 225
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 2
Poles: 4
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240 Delta/208Y
Amps: 1200, 225
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)