Key selector switch head, Harmony 9001K, metal, key switch, 30mm

Item #: 518124

Cat #: 9001KS59K5

UPC: 785901035374

Sign In or Register to view pricing and more.
Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, return both sides to center *** Discontinued ***

Overview

Key selector switch head, Harmony 9001K, metal, key switch, 30mm, key E10, 3 positions, return both sides to center *** Discontinued ***
Also known as: 785901035374, 9001KS59K5

Specifications

Mounting: Panel
Size: 30 mm
Type: Selector Switch
Standards: California Proposition 65
Mounting: Panel
Type: Selector Switch
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)