Wiring Duct Cover, 4"x6ft, Black

Item #: 518116

Cat #: 181-94003

UPC: 089306292166

Sign In or Register to view pricing and more.
Documents & Guides
Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Black, 120 ft/carton

Overview

Wiring Duct Cover for 4" Duct, 6 ft Long, PVC, Black, 120 ft/carton
Also known as: 089306292166, 181-94003

Specifications

Color: Black
Width: 4 in
Material: PVC
Length: 6 ft
Color: Black
Material: PVC
Width: 4 in
Length: 6 ft

Customer Reviews

No reviews for this product
(0)