Channel Cable Tray Straight Section, Ventilated, 3" W x 4' L

Item #: 518076

Cat #: GCC-03-48

UPC: 781011951412

Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 4 Feet Long, Hot Dip Galvanized
Sign In or Register to view pricing and more.

No associated products found.

Overview

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 4 Feet Long, Hot Dip Galvanized
Also known as: 781011951412, GCC-03-48

Specifications

Width: 3 in
Length: 4 ft
Height: 4 in
Material: Steel
Width: 3 in
Height: 4 in
Length: 4 ft
Material: Steel

Customer Reviews

No reviews for this product
(0)