Channel Cable Tray Straight Section, Ventilated, 3" W x 3' L

Item #: 518074

Cat #: GCC-03-36

UPC: 781011951405

Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 3 Feet Long, Hot Dip Galvanized

Overview

Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 3 Feet Long, Hot Dip Galvanized
Also known as: 781011951405, GCC-03-36

Specifications

Width: 3 in
Length: 3 ft
Material: Steel
Width: 3 in
Material: Steel
Length: 3 ft

Customer Reviews

No reviews for this product
(0)