![Channel Cable Tray Straight Section, Ventilated, 3" W x 2' L Channel Cable Tray Straight Section, Ventilated, 3" W x 2' L](https://rexel-cdn.com/products/bligcc0324.jpg?i=15FDD74C-B583-404D-A55B-229EF5D01348&f=420)
Channel Cable Tray Straight Section, Ventilated, 3" W x 2' L
Item #:
518073
Cat #:
GCC-03-24
UPC:
781011951399
Sign In or Register to view pricing and more.
Documents & Guides
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 2 Feet Long, Hot Dip Galvanized
Overview
Channel Cable Tray Straight Section, Ventilated, 3 Inch Wide, 2 Feet Long, Hot Dip Galvanized
Also known as: 781011951399, GCC-03-24
Specifications
Width: | 3 in |
Length: | 2 ft |
Material: | Steel |
Width: | 3 in |
Material: | Steel |
Length: | 2 ft |
Customer Reviews
No reviews for this product
(0)