Weatherproof Box, 1 Gang, (3) 1/2" Outlets, 2" Deep, Aluminum Die Cast, Bronze

Item #: 51807

Cat #: 5320-2

UPC: 050169532027

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box, 1-Gang, Die Cast. Depth: 2". (3) 1/2" Threaded Outlets (1 in each end, 1 in back), Cubic Inches: 17.5". Includes: (2) Closure Plugs & Ground Screw. Bronze
Reinforced connector outlets State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Eight box mounting options with detachable lugs Two closure plugs included Hubs accept all threaded fittings and threaded conduit Ground screw installed Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169532027, 5320-2

Specifications

Mounting: Vertical, Horizontal
Depth: 2 in
Gangs: 1
Color: Bronze
Cubic Inches: 17.500 in³
Finish: Bronze
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1/2 in
Number of Threaded Outlets: 3
Mounting: Vertical, Horizontal
Gangs: 1
Cubic Inches: 17.500 in³
Material: Aluminum Die Cast
Number of Threaded Outlets: 3
Depth: 2 in
Color: Bronze
Finish: Bronze
Threaded Outlet Diameter: 1/2 in

Customer Reviews

No reviews for this product
(0)