This product may not be available in all locations.
2
more
Breaker, Bolt On, Miniature, 3P, 30A, 240VAC, 65kAIC, Type QO
Item #: 518067
Cat #: QHB330
UPC: 785901341673
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Bolt On, Miniature, 3-Pole, 30 Amp, 240 Volt AC, 65 kAIC, Type QO
Overview
Breaker, Bolt On, Miniature, 3-Pole, 30 Amp, 240 Volt AC, 65 kAIC, Type QO
Also known as: 785901341673, QHB330
Specifications
Poles: | 3 |
Amps: | 30 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Amps: | 30 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)