This product has been discontinued.
Incandescent Bulb, Double Life, A19, 60W, 120V, Soft White
Item #: 518038
Cat #: 60A/DLSW/4PK/RP-120V
UPC: 046135112041
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Double Life, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11204
Overview
Incandescent Bulb, Double Life, 60 Watt, 120 Volt, Bulb: A19 (Arbitrary), Base: Medium Screw (E26), Lumens: 800, CRI: 100, Color Temperature: 2850K, Lamp Finish: Soft White, Note: RP indicates special retail packaging, Pack of 4, Standard Case Qty: 48 Sylvania Part # 11204
Also known as: 046135112041, 60A/DLSW/4PK/RP-120V
Specifications
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Lumens: | 800 |
Color Temperature: | 2850 (Warm White) |
Color Rendering Index (CRI): | 100 |
Wattage: | 60 |
Shape: | A19 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Lumens: | 800 |
Color Rendering Index (CRI): | 100 |
Shape: | A19 (Arbitrary) |
Volts AC: | 120 |
Color Temperature: | 2850 (Warm White) |
Wattage: | 60 |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)