![1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial 1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial](https://rexel-cdn.com/products/levcs1202i.jpg?i=3F55335E-21A0-4E01-85C9-CC659188FC9B&f=420)
1-Pole Switch, 20 Amp, 120/277V, Ivory, Side Wired, Commercial
Item #: 51801
Cat #: CS120-2I
UPC: 078477815717
Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
Overview
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Ivory
LevitonĀ® commercial specification grade switches are designed to offer outstanding reliability and top performance in commercial settings. Ideal applications include municipal facilities, government buildings, malls, department stores, hospital and health care facilities, office buildings, schools, colleges, universities, houses of worship and cultural institutions. LevitonĀ® offers a large selection of 15 and 20 A commercial switches, available in a wide variety of colors, wiring options and other features.
Also known as: 078477815717, CS120-2I
Specifications
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Volts AC: | 120, 277 |
Amps: | 20 |
Poles: | 1 |
Material: | Thermoplastic, Nylon |
Color: | Ivory |
Type: | Side Wired, Toggle Switch, Grounding, Commercial Grade |
Amps: | 20 |
Material: | Thermoplastic, Nylon |
Volts AC: | 120, 277 |
Poles: | 1 |
Color: | Ivory |
Customer Reviews
No reviews for this product
(0)