5" PVC 90° Elbow, 36" Radius, Schedule 40, Gray, Bell End

Item #: 517909

Cat #: 5009036ELBBE

UPC: 088700015623

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End

Overview

5 Inch PVC 90 Degree Sweep Elbow, 36 Inch Radius, Schedule 40, Gray, Bell End
PVC elbow is designed to turn the flow of a liquid . This allows for the configuration of a piping system to fit in an existing location. Often in home plumbing, for example, the plumbing needs to turn to flow where it is needed to avoid existing structures in the home or access outside lines.
Also known as: 088700015623, 5009036ELBBE

Specifications

Type: Schedule 40
Color: Gray
Diameter: 5 in
Material: PVC
Angle: 90°
Sweep Radius: 36 in
Type: Schedule 40
Diameter: 5 in
Angle: 90°
Color: Gray
Material: PVC
Sweep Radius: 36 in

Customer Reviews

No reviews for this product
(0)