Cable, Interface for DPI/Scanport, 3m, 9.8', Male to Male

Item #: 51788

Cat #: 1202-C30

UPC: 662468286176

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Interface for DPI/Scanport, 3m, 9.8', Male to Male

Overview

Cable, Interface for DPI/Scanport, 3m, 9.8', Male to Male
Available in ratings from 0.37 to 448 kW (0.5 to 600 horsepower), the drive helps to provide a single solution for virtually all of your speed control requirements. Commonality of design across the entire range, coupled with identical control interface functions, device communications, training and maintenance, provide you with a tremendous advantage in your control needs.
Also known as: 662468286176, 1202-C30

Specifications

Type: Cable, Interconnect
Length: 3 m
Gender: Male/Male
Type: Cable, Interconnect
Gender: Male/Male
Length: 3 m

Customer Reviews

No reviews for this product
(0)