2 AWG THHN/THWN-2 Stranded Copper, Orange, 500' Coil

Item #: 517875

Cat #: THHN2STRORN500CL

UPC: 980100633066

Sign In or Register to view pricing and more.
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Coil

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 500 ft. Coil
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 980100633066, THHN2STRORN500CL

Specifications

Length: 500 ft
Color: Orange
Jacket: PVC
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Coil
Length: 500 ft
Jacket: PVC
Gauge: 2
Conductors: 1
Package Type: Coil
Color: Orange
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)