Milw 0799-20 M28¢tm! 7/16 Hex Impa

Item #: 517836

Cat #: 0799-20

UPC: 045242004188

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee; Impact Wrench; M28; Cordless; Voltage Rating: 28 Vdc; Rpm: 0 - 1450 Rpm At No Load; Battery: Lithium-ion; Torque Rating: 3900 In-lb/325 Ft-lb; Drivesize: 7/16 In Hex; Length: 11-3/4 In; Housing: Heavy-duty Magnesium Mechanism; Tool Weight: 7.6

Overview

Milwaukee; Impact Wrench; M28; Cordless; Voltage Rating: 28 Vdc; Rpm: 0 - 1450 Rpm At No Load; Battery: Lithium-ion; Torque Rating: 3900 In-lb/325 Ft-lb; Drivesize: 7/16 In Hex; Length: 11-3/4 In; Housing: Heavy-duty Magnesium Mechanism; Tool Weight: 7.6
The Milwaukee 0799-20 28 Volt 7/16 in. hex quick change impact wrench delivers 325 ft. lbs of maximum torque. Powering the 0799-20 is the revolutionary 28 Volt lithium-ion battery pack exclusively from Milwaukee (sold separately). Combining high torque with 1,450 RPM and 2,450 BPM, the 0799-20 provides the power, speed and run-time to drive larger lags, drill bigger holes, and remove larger nuts. The heavy-duty magnesium mechanism housing provides extreme job-site durability. The 0799-20 comes equipped with comfortable non-slip, soft-grip surfaces that reduce vibration and fatigue. The forward/reverse shuttle is conveniently located above the variable speed switch for fast, easy access. Designed for heavy-duty use, whether driving large lag screws, anchors and bolts, drilling large holes, or removing lug nuts, the 0799-20 provides the power, comfort and run-time to finish the job.
Also known as: 045242004188, 0799-20

Specifications

Type: Lithium Battery
Type: Lithium Battery

Customer Reviews

No reviews for this product
(0)