
Screw Kit, #10-32 Phillips/Slotted Round Head Machine Screws
Item #: 517820
Cat #: 1032PS
UPC: 781002103233
Documents & Guides
Screw Kit, 245 Assorted 10-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2"- 2". Zinc Plated Steel. Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (25) 2". Package Quantity: 1. *Dottie Part # 10323.*
Sign In or Register to view pricing and more.
Overview
Screw Kit, 245 Assorted 10-32 Phillips/Slotted Round Head Machine Screws. Sizes: 1/2"- 2". Zinc Plated Steel. Includes: (75) 1/2", (50) 3/4", (40) 1", (30) 1-1/4", (25) 1-1/2", (25) 2". Package Quantity: 1. *Dottie Part # 10323.*
The 1032PS Kit is an assortment of Phillips/Slotted Machine Screws that feature six different sizes #10 machine screws. The sizes range from 1/2'' to 2'' and are ideal for fastening components of machines, tools, appliances, and electronic devices.
Also known as: 781002103233, 1032PS
Specifications
Screw Head: | Round |
Length: | 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in |
Size: | # 10 |
Material: | Steel |
Screw Head: | Round |
Size: | # 10 |
Length: | 2 in , 1/2 in, 3/4 in, 1 1/2 in , 1 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)