
Sign In or Register to view pricing and more.
Documents & Guides
3/8 X 3/4 Round Head Slotted/phillips Machine Zinc
Overview
3/8 X 3/4 Round Head Slotted/phillips Machine Zinc
Machine Screws are threaded screws with a ¼-inch or smaller nominal diameter. They are designed to be threaded into tapped holes or used in conjunction with nuts. Typical applications include fastening components of machines, tools, appliances, and electronic devices. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Machine Screws.
Also known as: 781002558323, RMC3834
Specifications
Screw Head: | Round |
Length: | 3/4 in |
Drive: | Phillips, Slotted |
Diameter: | 3/8 in |
Material: | Steel |
Screw Head: | Round |
Drive: | Phillips, Slotted |
Material: | Steel |
Length: | 3/4 in |
Diameter: | 3/8 in |
Customer Reviews
No reviews for this product
(0)