Solar PV Wire, Photovoltaic, XLPE, 10 AWG, Black, 2500'

Item #: 517790

Cat #: PVXLPE10STRBLK2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Solar Photovoltaic Wire, Photovoltaic, XLPE, 10 AWG, Black, 2500' Reel

Overview

Solar Photovoltaic Wire, Photovoltaic, XLPE, 10 AWG, Black, 2500' Reel
Also known as: PVXLPE10STRBLK2500RL

Specifications

Gauge: 10
Length: 2500 ft
Material: Copper
Color: Black
Conductors: 1
Gauge: 10
Material: Copper
Conductors: 1
Length: 2500 ft
Color: Black

Customer Reviews

No reviews for this product
(0)