16 AWG TFFN Stranded Copper, Blue w/ Red, 2500'

Item #: 517784

Cat #: TFFN16STRBLURED2500RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Red, 2500 ft. Reel.

Overview

16 AWG, TFFN, Stranded Copper, 600V, Fixture Wire, Blue w/ Red, 2500 ft. Reel.
TFFN stands for Thermoplastic Flexible Fixture Nylon, meaning the wire is made of thermoplastic material, is highly flexible and has a nylon jacket. TFFN wire is also classified as a fixture wire.
Also known as: TFFN16STRBLURED2500RL

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16
Color: Blue/Red
Jacket: Nylon
Stranding: Stranded
Package Type: Reel
Length: 2500 ft
Volts AC: 600
Gauge: 16
Jacket: Nylon
Package Type: Reel
Material: Copper
Conductors: 1
Color: Blue/Red
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)