Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H

Item #: 51777

Cat #: NC38FHR

UPC: 785901396840

Sign In or Register to view pricing and more.
Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H

Overview

Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H
NQ and NF Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ and NF Panelboards provide 200% rated neutrals for non-linear loads. NQ and NF Panelboards are convertible from main lug to main breaker. NQ and NF Panelboards have many different options for your enclosure cover. This cover is rated for a flush type 1 enclosure with a door hinged on the right. The dimensions for this enclosure cover are 20 x 38 inches NQ and NF Panelboard interiors are field convertible to top or bottom feed. NQ and NF Panelboards are suitable for use as service equipment.
Also known as: 785901396840, NC38FHR

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 38 in
Standards: California Proposition 65
Mounting: Flush
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 38 in

Customer Reviews

No reviews for this product
(0)