Sheet Metal Screw, # 10 x 1-1/2", Hex Washer Head, Slotted, Steel, 100/PK

Item #: 517743

Cat #: HWSMS10112

UPC: 781002566083

Documents & Guides
Sheet Metal Screw, # 10 x 1-1/2 Inch, Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56608.*
Sign In or Register to view pricing and more.

No associated products found.

Overview

Sheet Metal Screw, # 10 x 1-1/2 Inch, Hex Washer Head, Slotted, Zinc Plated Steel, 5/16" Hex Size, 100/PK, *Dottie Part # 56608.*
Sheet Metal Screws are self tapping screws with spaced threads and sharp points that are capable of tapping their own threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.
Also known as: 781002566083, HWSMS10112

Specifications

Length: 1 1/2 in
Size: # 10
Drive: Slotted
Screw Head: Hex
Material: Steel
Finish: Zinc Plated
Length: 1 1/2 in
Drive: Slotted
Material: Steel
Size: # 10
Screw Head: Hex
Finish: Zinc Plated

Customer Reviews

No reviews for this product
(0)