
5" Round Box Cover
Item #: 51768
Cat #: 5653-1
UPC: 050169565315
Documents & Guides
5" Round, Box Cover, Type: Blank, Metallic, Color: Off White.
Sign In or Register to view pricing and more.
No associated products found.
Overview
5" Round, Box Cover, Type: Blank, Metallic, Color: Off White.
5" round covers feature state-of-the-art powder coat paint finish which provides a light texture finish and scratch resistanceRugged metallic constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistance
Also known as: 050169565315, 5653-1
Specifications
Mounting: | Device |
Color: | Off-White |
Standards: | California Proposition 65 |
Mounting: | Device |
Standards: | California Proposition 65 |
Color: | Off-White |
Customer Reviews
No reviews for this product
(0)