1-Pole Switch, 20 Amp, 120/277V, Gray, Side Wired, Commercial

Item #: 51767

Cat #: CS120-2GY

UPC: 078477815731

Documents & Guides
20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Commercial Grade, Grounding, Side Wired - Gray.
Also known as: 078477815731, CS120-2GY

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Volts AC: 120, 277
Color: Gray
Amps: 20
Poles: 1
Material: Thermoplastic, Nylon
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Color: Gray
Poles: 1
Volts AC: 120, 277
Amps: 20
Material: Thermoplastic, Nylon

Customer Reviews

No reviews for this product
(0)