RT SCR CVR BOX

Item #: 517657

Cat #: 12188NKRTE

UPC: 641353192501

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 12188NKRTE RT SCR CVR BOX

Overview

WG 12188NKRTE RT SCR CVR BOX
Also known as: 641353192501, 12188NKRTE

Specifications

Height: 12 in
Depth: 8 in
Width: 18 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 18 in
Depth: 8 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)