Convoluted Tubing, Slit, 0.75", Black, 550ft

Item #: 517648

Cat #: CTP340STD

UPC: 089306116332

Sign In or Register to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, 0.75" Dia, PE, Black, 550 ft/carton

Overview

Convoluted Tubing, Slit, 0.75" Dia, PE, Black, 550 ft/carton
Also known as: 089306116332, CTP340STD

Specifications

Diameter: 0.750 in
Color: Black
Length: 550 ft
Diameter: 0.750 in
Length: 550 ft
Color: Black

Customer Reviews

No reviews for this product
(0)