Convoluted Tubing, Slit, 1.5", PE, BLK

Item #: 517647

Cat #: CTP1120

UPC: 089306013693

Sign In or Register to view pricing and more.
Documents & Guides
Convoluted Tubing, Slit, 1.5" Dia, PE, Black, 1000 ft/carton

Overview

Convoluted Tubing, Slit, 1.5" Dia, PE, Black, 1000 ft/carton
HellermannTyton’s Convoluted Tubing, also known at Split Loom Tubing, provides an efficient method of routing and protecting wire harness assemblies, while reducing the chance of installation damage. With a split down the side where you can insert your wire harness, you can just easily install Convoluted Tubing without removal of the entire assembly. It can also serve to protect valuable hoses and cables. Convoluted tubing offer’s excellent protection against vibration wear, water, snow, ice and the effects of heat, cold and sunlight on cables and wires.
Also known as: 089306013693, CTP1120

Specifications

Color: Black
Diameter: 1.500 in
Color: Black
Diameter: 1.500 in

Customer Reviews

No reviews for this product
(0)