High Pressure Sodium Ballast, 250W, 120-277V

Item #: 51761

Cat #: 71A8271001D

UPC: 781087827116

Sign In or Register to view pricing and more.
Documents & Guides
250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.

Overview

250 Watt, High Pressure Sodium (HPS) Ballast, 120/208/240/277V, ANSI Code: S50. Includes: Dry Film Capacitor, Ignitor and Bracket Kit.
The basic ballast is the open core and coil which is most often used as a component within a lighting luminaire. The core and coil also forms the nucleus of Philips Advance's five other ballast configurations.
Also known as: 781087827116, 71A8271001D

Specifications

Type: Pulse Start
ANSI Code: S50
Shape: ED18 (Elliptical Dimple)
Wattage: 250
Light Technology: HID
Volts AC Range: 120 - 277
Type: Pulse Start
Shape: ED18 (Elliptical Dimple)
Light Technology: HID
ANSI Code: S50
Wattage: 250
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)