SCR CVR WIREWAY WO/KO

Item #: 517605

Cat #: 472NKSCG

UPC: 641353181307

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
WG 472NKSCG SCR CVR WIREWAY WO/KO

Overview

WG 472NKSCG SCR CVR WIREWAY WO/KO
Also known as: 641353181307, 472NKSCG

Specifications

Length: 72 in
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Length: 72 in
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in

Customer Reviews

No reviews for this product
(0)