Brake Module, 7000A, 105 Ohms, 480VAC, 7000W, Replace 1336 Mod KA,KB,KC

Item #: 517587

Cat #: PKB050

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Brake Module, 7000 Amp, 105 Ohms, 480 Volt AC, 7000 Watt, Replace Rockwell 1336, Mod KA, KB, KC

Overview

Brake Module, 7000 Amp, 105 Ohms, 480 Volt AC, 7000 Watt, Replace Rockwell 1336, Mod KA, KB, KC
Also known as: PKB050

Specifications

Volts AC: 480
Mounting: Surface
Wattage: 7000
Type: Brake Module
Amps: 7000
Size: 10.500 Ohm
Volts AC: 480
Wattage: 7000
Amps: 7000
Mounting: Surface
Type: Brake Module
Size: 10.500 Ohm

Customer Reviews

No reviews for this product
(0)