This product may not be available in all locations.
2
more

Meter Pak, Bus Extension, 12", 1200A, 3PH, NEMA 3R
Item #: 517529
Cat #: EZM3EXT
UPC: 785901305798
Documents & Guides
Meter Pak, Bus Extension, 12 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Sign In or Register to view pricing and more.
No associated products found.
Overview
Meter Pak, Bus Extension, 12 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Also known as: 785901305798, EZM3EXT
Specifications
Phase: | 3 |
Size: | 12 in |
Volts AC: | 120/240 |
Amps: | 1200 |
Poles: | 4 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/240 |
Poles: | 4 |
IP/NEMA Rating: | NEMA 3R |
Size: | 12 in |
Amps: | 1200 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)