LKG RCPT, 50A 125/250V, 3P4W, LC

Item #: 517502

Cat #: CS6369L

UPC: 783585320700

Sign In or Register to view pricing and more.
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black

Overview

Hubbell Wiring Device Kellems, Locking Devices, Twist-Lock, Economy,Receptacle, 50A 125/250V, 3-Pole 4-Wire Grounding, Non-NEMA, ScrewTerminal, Black
Also known as: 783585320700, CS6369L

Specifications

Mounting: Screw
Color: Metallic
NEMA Configuration: Non-Nema
Material: Plastic
Type: Single Receptacle
Amps: 50
Mounting: Screw
NEMA Configuration: Non-Nema
Type: Single Receptacle
Color: Metallic
Material: Plastic
Amps: 50

Customer Reviews

No reviews for this product
(0)