Weatherproof Cover, 1-Gang, Toggle Switch, Vertical, Aluminum, Gray

Item #: 51750

Cat #: 5128-0

UPC: 050169512807

Sign In or Register to view pricing and more.
Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 1-Pole, 20 Amp, 120-277 Volt, Toggle Switch, Gray.

Overview

Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Includes: 1-Pole, 20 Amp, 120-277 Volt, Toggle Switch, Gray.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceIncludes gasket and mounting hardwareMulti-lingual instructions in each packageMost units supplied with a switch(es) - no need to purchase separate componentsSwitch/cover units are supplied with the switch unassembled to the cover
Also known as: 050169512807, 5128-0

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)