Drive, Adjustable Frequency, 40A, Frame 3, 30HP, 480VAC

Item #: 517476

Cat #: 20F11FD040AA0NNNNN

UPC: 884951164109

Sign In or Register to view pricing and more.
Drive, Adjustable Frequency, 40 Amp, Frame 3, 30 Horse Power, 480 Volt AC

Overview

Drive, Adjustable Frequency, 40 Amp, Frame 3, 30 Horse Power, 480 Volt AC
Also known as: 884951164109, 20F11FD040AA0NNNNN

Specifications

Phase: 3
Volts AC: 480
Horsepower: 30
Amps: 40
Type: General Purpose, Drive
Size: 3
Phase: 3
Horsepower: 30
Type: General Purpose, Drive
Volts AC: 480
Amps: 40
Size: 3

Customer Reviews

No reviews for this product
(0)