Solid Neutral Kit, I-Line Panelboard, HCP, 600A, 14AWG - 750kcmil, Mechanical

Item #: 51744

Cat #: HCW6SN

UPC: 785901535317

Sign In or Register to view pricing and more.
Solid Neutral Kit, I-Line Panelboard, HCP, 600 Amp, 14 AWG - 750 kcmil, Mechanical

Overview

Solid Neutral Kit, I-Line Panelboard, HCP, 600 Amp, 14 AWG - 750 kcmil, Mechanical
Square D™-brand I-Line™ circuit breaker power distribution panelboards are for use on AC or DC systems. The panels, labeled cULus (compliance to UL and CSA standards certified by UL) are also Underwriters Laboratories® (UL®) Listed under File E33139. Service entrance panelboards meeting the requirements of CSA are available in Canada factory-assembled only. I-Line circuit breaker panelboards are available as 400–1200A main lugs only and 100–1200A main circuit breakers. This Square D 600A I-Line Solid Neutral is an electrical accessory for a HCN & HCM distribution board. This product has UL & CSA certifications. This product comes with an 18 months warranrty.
Also known as: 785901535317, HCW6SN

Specifications

Mounting: Panel
Poles: 54
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Poles: 54

Customer Reviews

No reviews for this product
(0)