4 Pair 24 AWG CMR CAT5 - White

Item #: 517405

Cat #: U5350-004-RWH2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - White - Pull Pack Length: 1000 ft.

Overview

4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Unshielded, Twisted-Pair, Indoor, 100MHZ, sweep tested to 350MHz, 300V - White - Pull Pack Length: 1000 ft.
Category 5 cable is used in structured cabling for computer networks such as Ethernet over twisted pair. The cable standard provides performance of up to 100 MHz and is suitable for 10BASE-T, 100BASE-TX (Fast Ethernet), 1000BASE-T (Gigabit Ethernet), 2.5GBASE-T, and 5GBASE-T.
Also known as: U5350-004-RWH2

Specifications

Gauge: 24
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Color: White
Jacket: Riser
Shielding: Unshielded
Gauge: 24
Length: 1000 ft
Conductors: 4 Pair
Jacket: Riser
Volts AC: 300
Material: Copper
Color: White
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)