N3R SC ENCLOSURE W/O KO 12X12X8

Item #: 517385

Cat #: 12128-RTSC-NK

UPC: 782051336603

Sign In or Register to view pricing and more.
Documents & Guides
N3R SC ENCLOSURE W/O KO 12X12X8

Overview

N3R SC ENCLOSURE W/O KO 12X12X8
Also known as: 782051336603, 12128-RTSC-NK

Specifications

Height: 12 in
Color: Gray
Width: 8 in
Material: Steel
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Width: 8 in
Depth: 12 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)