Screw Cover Enclosure, No Knockouts, Type 3R

Item #: 517381

Cat #: 12126-RTSC-NK

UPC: 782051336450

Sign In or Register to view pricing and more.
Documents & Guides
Screw Cover Enclosure, No Knockouts, Type 3R, 12 Inch x 12 Inch x 6 Inch

Overview

Screw Cover Enclosure, No Knockouts, Type 3R, 12 Inch x 12 Inch x 6 Inch
Also known as: 782051336450, 12126-RTSC-NK

Specifications

Height: 12 in
Color: Gray
Material: Steel
Width: 6 in
Depth: 12 in
IP/NEMA Rating: NEMA 3R
Height: 12 in
Material: Steel
Depth: 12 in
Color: Gray
Width: 6 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)