![](https://img.youtube.com/vi/YMvqUyoETXk/0.jpg)
![Fuse, Low-Peak CUBEFuse, Indicating, 10A, 600VAC, 300VDC Fuse, Low-Peak CUBEFuse, Indicating, 10A, 600VAC, 300VDC](https://rexel-cdn.com/products/image.jpg?i=7331616C-AE99-4A05-8846-CC1A1703D455&f=420)
Fuse, Low-Peak CUBEFuse, Indicating, 10A, 600VAC, 300VDC
Item #: 51737
Cat #: TCF10
UPC: 051712614986
Sign In or Register to view pricing and more.
Documents & Guides
10 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
Overview
10 Amp Low-Peak CUBEFuse, Indicating, 600 Volt AC, 300 Volt DC, Finger-Safe, Dual-Element, Time-Delay, Class J Performance
The Bussmann series Low-Peak™ CUBEFuse™ is a UL® class CF current limiting, dual element, time delay branch circuit fuse with class J electrical performance. Available in indicating and non-indicating versions, this finger safe fuse has a very compact, space saving size and is easily applied using the CUBEFuse™ holder, UL 98 compact circuit protector switch or compact circuit protector base (CCPB used in the QuikSpec™ coordination Panelboard).
Also known as: 051712614986, TCF10
Specifications
Amps: | 10 |
Speed: | Time Delay, Slow Blow |
Volts AC: | 600 |
Volts DC: | 300 |
Class: | CF |
Length: | 1.880 in |
Interrupt Rating DC: | 100 kA |
Interrupt Rating AC: | 300 kA |
Amps: | 10 |
Volts AC: | 600 |
Class: | CF |
Interrupt Rating DC: | 100 kA |
Speed: | Time Delay, Slow Blow |
Volts DC: | 300 |
Length: | 1.880 in |
Interrupt Rating AC: | 300 kA |
Customer Reviews
No reviews for this product
(0)