![FSC Device Box, 1-Gang, 1/2", PVC Coated Steel FSC Device Box, 1-Gang, 1/2", PVC Coated Steel](https://rexel-cdn.com/products/rryprfscc1.jpg?i=7AB8DF90-2DF0-43C8-9C12-AE7AFCFFDED2&f=420)
FSC Device Box, 1-Gang, 1/2", PVC Coated Steel
Item #: 517316
Cat #: PRFSCC1
UPC: 784011205400
Sign In or Register to view pricing and more.
Documents & Guides
FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover
Overview
FSC Device Box, 1-Gang, Hub Size: 1/2 Inch. Box Depth: 1.69 Inch, Material: PVC Coated Steel. Without Cover
PVC coated device boxes and covers, available in several configurations, may be used in coated conduit systems to accommodate wiring devices, to serve as pull boxes for conductors, or to allow for splices and taps in conductors. Electrical continuity of the conduit system is maintained across assembled joints.
Also known as: 784011205400, PRFSCC1
Specifications
Color: | Black |
Gangs: | 1 |
Material: | PVC Coated Steel |
Color: | Black |
Material: | PVC Coated Steel |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)