Weatherproof Cover, 1-Gang, Duplex, Vertical, Aluminum, Gray

Item #: 51731

Cat #: 5146-0

UPC: 050169514603

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray.

Overview

Duplex Receptacle Weatherproof Cover, 1-Gang, Vertical Mount, Die Cast, Gray.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package
Also known as: 050169514603, 5146-0

Specifications

Material: Die Cast Aluminum
Mounting: Vertical
Color: Gray
Gangs: 1
Standards: California Proposition 65
Material: Die Cast Aluminum
Color: Gray
Standards: California Proposition 65
Mounting: Vertical
Gangs: 1

Customer Reviews

No reviews for this product
(0)