Double Pole Switch, 20 Amp, 120/277V, Brown, Side Wired, Commercial

Item #: 51729

Cat #: CS220-2

UPC: 078477815755

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, Toggle Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown

Overview

20 Amp, 120/277 Volt, Toggle Double-pole Ac Quiet Switch, Commercial Grade, Grounding, Side Wired, - Brown
Also known as: 078477815755, CS220-2

Specifications

Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Color: Brown
Poles: 2
Volts AC: 120, 277
Amps: 20
Material: Steel, Nylon, PBT Plastic
Type: Side Wired, Toggle Switch, Grounding, Commercial Grade
Poles: 2
Amps: 20
Color: Brown
Volts AC: 120, 277
Material: Steel, Nylon, PBT Plastic

Customer Reviews

No reviews for this product
(0)