This product may not be available in all locations.
2
more
Panel Board, Solid Neutral, 54 x 14AWG - 750MCM
Item #: 51727
Cat #: HCW8SN
UPC: 785901535324
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM
Overview
Panel Board, Solid Neutral, 9 x 14 AWG - 1/0 AWG, 7 x 6 AWG - 350 MCM, 34 x 14 AWG - 4 AWG, 4 x 3/0 AWG - 750 MCM
Also known as: 785901535324, HCW8SN
Specifications
Mounting: | Panel |
Poles: | 54 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Standards: | California Proposition 65 |
Poles: | 54 |
Customer Reviews
No reviews for this product
(0)