![Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear](https://rexel-cdn.com/products/tymmm710c.jpg?i=7AA9413C-879B-4FB2-A971-742FBDAA8045&f=420)
Weatherproof-In-Use Cover, 1-Gang, Universal, Horizontal/Vertical, Polycorbonate, Clear
Item #: 517269
Cat #: MM710C
UPC: 092326104272
Sign In or Register to view pricing and more.
Documents & Guides
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab
Overview
In-Use Cover, 1-Gang, Weatherproof, Vertical/Horizontal Mount, Non-Metallic, Depth: 4-3/4". Includes Separate Insert Types: Duplex, Decorator/GFCI Receptacle, Toggle Switch and Single Receptacle Diameters: 1.125", 1.375", 1.56", 1.625", 1.687" & 2.125", Clear. Includes: Lockable Tab
High-impact polycarbonate construction provides maximum durability Patented Quick-Fit keyhole mounting system allows installation in under a minute Patented Universal Fit Adapter System Technology (U-Fast) for 16-in-1 custom device configurations, comes pre-configured for GFCI Lockable tab Includes attached gasket and mounting hardware Jumbo, 4.75 in. deep
Also known as: 092326104272, MM710C
Specifications
Color: | Clear |
Mounting: | Vertical |
Depth: | 4 3/4 in |
Gangs: | 1 |
Standards: | California Proposition 65 |
Color: | Clear |
Depth: | 4 3/4 in |
Standards: | California Proposition 65 |
Mounting: | Vertical |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)