Load Center, Main Lug, Convertible, 200A, 120/240V, 1PH, 20/40, 3R

Item #: 517248

Cat #: BR2040N200R

UPC: 786676448703

Sign In or Register to view pricing and more.
1-phase, Convertible Loadcenter Base Unit, 200 Amp, 20-space, 40-pole, Aluminumbus, NEMA 3r - Rainproof

Overview

1-phase, Convertible Loadcenter Base Unit, 200 Amp, 20-space, 40-pole, Aluminumbus, NEMA 3r - Rainproof
Also known as: 786676448703, BR2040N200R

Specifications

Amps: 200
Spaces: 20
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 3R
Spaces: 20
Volts AC: 120/240
Circuits: 40

Customer Reviews

No reviews for this product
(0)